Specifications
Dimensions
- Clutch Brake Size Code500
Details
- Clutch Brake TypeMagnetic Brake
- Compatible Model Part NumberTB-500
- Product TypesMagnet
- SeriesTB
- UPC_NO786582056597
- Voltage Rating24 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)