Motion
R431006000

AVENTICS
R431006000

Air Piloted Valve - 2 Position
Mi Item #00993175
MFR #R431006000
Price$1,290.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431006000

Air Piloted Valve - 2 Position
Mi Item #00993175
MFR #R431006000

Mfr description
R431006000 VLV, PILOTAIR 2-HA-4 2HA4 PL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,290.28/each

Specifications

Dimensions

  • Port 1 Size/Type
    1/4 in NPT
  • Port 2 Size/Type
    1/4 in NPT

Details

  • Body Material
    Die-cast aluminum
  • Flow Direction
    3-Way
  • Flow Rate
    1308.72 L/min
  • Manual Operation Type
    5-Position Gated Single Handle
  • Number Of Positions
    2
  • Operating Medium
    Compressed air
  • Operating Pressure Range
    0 to 13.6999 bar, 0 to 198.7 psi
  • Operating Temperature Range
    -40 to 159 °F
  • Seal Material
    Soft Seal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)