Motion
5161-271-007

WARNER
5161-271-007

Warner Electric® 5161-271-007, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), Bore Dia. 3/4"
MI ITEM #00993194
MFR #5161-271-007
Price$3,235.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5161-271-007

Warner Electric® 5161-271-007, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), Bore Dia. 3/4"
MI ITEM #00993194
MFR #5161-271-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,235.75/each

Specifications

Dimensions

  • Bore Diameter  
    3/4 in
  • Clutch Outside Diameter  
    122.49 mm
  • Overall Length
    111.51 mm
  • Total Inertia
    0.48 lb/ft²

Details

  • Clutch Type
    Electromagnetic
  • Housing Material
    Steel
  • Maximum Dynamic Torque Capacity
    12 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    25 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582039651
  • Voltage Rating
    90 V dc

Overview

Mfr description
5161-271-007 ATC 25-3/4 CLUTCH 90V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought