Motion
5163-271-009

WARNER
5163-271-009

Warner Electric® 5163-271-009, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), O.D. 200.812mm
Mi Item #00993277
MFR #5163-271-009
Price$5,881.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5163-271-009

Warner Electric® 5163-271-009, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), O.D. 200.812mm
Mi Item #00993277
MFR #5163-271-009

Mfr description
5163-271-009 ATC 115-1-1/2 CLUTCH 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,881.44/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Clutch Outside Diameter  
    200.812 mm
  • Overall Length
    151.822 mm
  • Total Inertia
    0.483 lb/ft²

Details

  • Clutch Type
    Electromagnetic
  • Housing Material
    Steel
  • Maximum Dynamic Torque Capacity
    30 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    115 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582040503
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)