Motion
5191-170-007

WARNER
5191-170-007

ATB-25, 0.7500 in Bore/Shaft Size, .1875 in Keyway, 90 DC, 3600 RPM
MI ITEM #00993310
MFR #5191-170-007
List Price$3,957.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5191-170-007

ATB-25, 0.7500 in Bore/Shaft Size, .1875 in Keyway, 90 DC, 3600 RPM
MI ITEM #00993310
MFR #5191-170-007

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,957.41/each for your price

Overview

Mfr description
5191-170-007 ATB 25-3/4 BRAKE 90V

Specifications

  • Brake Type
    Power-On Electro Module
  • Nominal Static Torque
    25 ft-lbs
  • Voltage Rating
    90 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    12 ft-lbs
  • Brake Outside Diameter
  • Overall Length
  • Standards Met
    UL
  • Mounting Type
    Through Shaft
  • UPC_NO
    786582041449

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text