Motion
5192-170-009

WARNER
5192-170-009

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, Through Shaft, 90 V dc, 55 ft-lbs Torque, Power-On Electro Module, 159.28 mm OD, 91.89 mm Length
Mi Item #00993360
MFR #5192-170-009
Price$3,939.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5192-170-009

Power-on Electro Module Magnetic Brake - 1-1/8 in Bore, Through Shaft, 90 V dc, 55 ft-lbs Torque, Power-On Electro Module, 159.28 mm OD, 91.89 mm Length
Mi Item #00993360
MFR #5192-170-009

Mfr description
5192-170-009 ATB 55-1-1/8 BRAKE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,939.92/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    159.28 mm
  • Overall Length  
    91.89 mm

Details

  • Brake Type
    Power-On Electro Module
  • Maximum Dynamic Torque Capacity
    20 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    55 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582041777
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)