Motion
5193-170-007

WARNER
5193-170-007

ATB-115, 1.3750 in Bore/Shaft Size, .3125 in Keyway, 90 DC, 3600 RPM
Mi Item #00993392
MFR #5193-170-007
Price$7,792.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5193-170-007

ATB-115, 1.3750 in Bore/Shaft Size, .3125 in Keyway, 90 DC, 3600 RPM
Mi Item #00993392
MFR #5193-170-007

Mfr description
5193-170-007 ATB 115-1-3/8 BRAKE 90V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,792.17/each

Specifications

Dimensions

  • Bore Diameter  
    1.3750 in

Details

  • Brake Type
    ATB Brake
  • Manufacturer Upc Number
    786582042101
  • UPC_NO
    786582042101
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)