Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056C150B200L1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 202.6:1 Ratio, C-Face Coupling, Right Hand Output, 56C Frame
Mi Item #00993482
MFR #056C150B200L1A

Mfr description
C150B200N056L1
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Housing Height
    8.00 in
  • Manufacturer Reducer Size
    150
  • Maximum Output RPM
    8.630 @ 1750 rpm input
  • Maximum Output Torque
    1788 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    202.6:1
  • Weight
    43.60 lbs

Details

  • Compatible Base Kit
    6011246
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    0.420 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1142 lb
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)