Motion
056C150B300L1A

DODGE
056C150B300L1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 304:1 Ratio, C-Face Coupling, Right Hand Output, 56C Frame
MI ITEM #00993553
MFR #056C150B300L1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056C150B300L1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 304:1 Ratio, C-Face Coupling, Right Hand Output, 56C Frame
MI ITEM #00993553
MFR #056C150B300L1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C150B300N056L1

Specifications

  • Reduction
    Double
  • Ratio
    304:1
  • Max Input Horsepower
    0.250 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    5.760 @ 1750 rpm input
  • Maximum Output Torque
    1362 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1136 lb
  • Housing Height
    8.00 in
  • Compatible Base Kit
    6011246
  • Manufacturer Reducer Size
    150
  • Mounting Type
    Foot Mount
  • Weight
    75.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text