Motion
5370-270-203

WARNER
5370-270-203

Warner Electric® 5370-270-203, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
Mi Item #00993792
MFR #5370-270-203
Price$1,149.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-270-203

Warner Electric® 5370-270-203, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
Mi Item #00993792
MFR #5370-270-203

Mfr description
5370-270-203 EM 50-10 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.88/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Clutch Outside Diameter  
    6-3/4 in
  • Overall Length
    1.555 in
  • Total Inertia
    0.02 lb/ft²

Details

  • Clutch Type
    Motor/Output Combination
  • Mounting Type
    C-Face
  • Nominal Static Torque
    16 ft-lbs
  • Standards Met
    NEMA
  • UPC_NO
    786582961013
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)