Motion
056C200B100K1A

DODGE
056C200B100K1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 101.3:1 Ratio, C-Face Coupling, Left Hand Output, 56C Frame
Mi Item #00994179
MFR #056C200B100K1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056C200B100K1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 101.3:1 Ratio, C-Face Coupling, Left Hand Output, 56C Frame
Mi Item #00994179
MFR #056C200B100K1A

Mfr description
C200B100N056K1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    9.17 in
  • Manufacturer Reducer Size
    200
  • Maximum Output RPM
    17.270 @ 1750 rpm input
  • Maximum Output Torque
    3290 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    101.3:1
  • Weight
    100.00 lbs

Details

  • Compatible Base Kit
    6011253
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    1.170 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1544 lb
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)