Motion
056C200B150L1A

DODGE
056C200B150L1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 152:1 Ratio, C-Face Coupling, Right Hand Output, 56C Frame
Mi Item #00994230
MFR #056C200B150L1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056C200B150L1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 152:1 Ratio, C-Face Coupling, Right Hand Output, 56C Frame
Mi Item #00994230
MFR #056C200B150L1A

Mfr description
C200B150N056L1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    9.17 in
  • Manufacturer Reducer Size
    200
  • Maximum Output RPM
    11.510 @ 1750 rpm input
  • Maximum Output Torque
    3198 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.2500 in
  • Ratio
    152:1
  • Weight
    60.00 lbs

Details

  • Compatible Base Kit
    6011253
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    0.850 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1607 lb
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)