Motion
FGL-1 DRUM
FGL Series Multipurpose Grease - High Temperature, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant, 0 to +360 °F
MI ITEM #00994273
MFR #FGL-1 DRUM
Price$2,323.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL Series Multipurpose Grease - High Temperature, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 1 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant, 0 to +360 °F
MI ITEM #00994273
MFR #FGL-1 DRUM

Mfr description
FGL-1 1/4 DRUM (120LB KEG) 23139
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2,323.76/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    1
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    3 yr
  • Weight
    134.00 lbs

Details

  • Application
    Multi-purpose food grade applications
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    238°C/460 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215423101
  • Max Operating Temperature
    360 °F
  • Min Operating Temperature
    0 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 172.3570, FDA Regulation 21 C.F.R. 172.878
  • Series
    FGL-1
  • Temperature Range
    0 to +360 °F
  • Type
    High Temperature
  • UPC_NO
    089215423101
  • Viscosity
    105
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 10% loss

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)