Motion
R432013489

AVENTICS
R432013489

Trunnion Mount - For use with Taskmaster, 3.2500 in Bore, Die-Cast aluminum Material
Mi Item #00994589
MFR #R432013489
Price$331.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R432013489

Trunnion Mount - For use with Taskmaster, 3.2500 in Bore, Die-Cast aluminum Material
Mi Item #00994589
MFR #R432013489

Mfr description
R432013489 KIT, TRUNNION MT KIT, 3 1/4
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$331.86/each

Specifications

Dimensions

  • Bore Diameter
    3.2500 in
  • Cylinder Size
    3.2500 in

Details

  • Cylinder Application Type
    Pneumatic Cylinder
  • For Use With
    Taskmaster
  • Hardware Type
    Trunnion mounting
  • Material
    Die-Cast aluminum
  • Mounting Type
    Trunnion
  • Replacement Part Type
    Trunnion Mount
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)