Specifications
Dimensions
- Cylinder Size2.5000 in
Details
- Cylinder Application TypeNFPA Tie-Rod
- For Use WithPowerMaster® NFPA Pneumatic Cylinder
- Hardware TypeNose Mounting Kit
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)