Motion
23218
Hand Cleaner - 1 gal, Orange Scent, White Color
Mi Item #00994889
MFR #23218
Price$82.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Cleaner - 1 gal, Orange Scent, White Color
Mi Item #00994889
MFR #23218

Mfr description
23218 FAST ORANGE HAND CLEANER, 1GAL
  • Industrial-grade, biodegradable, waterless, petroleum solvent-free hand cleaner
  • Contains no harsh chemicals, mineral oils or ammonia that can sting cuts and abrasions
  • Pure, fresh-smelling natural citrus power does the cleaning while aloe, lanolin, glycerin and jojoba condition and protect skin
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$82.08/each

Specifications

Dimensions

  • Container Size
    1 gal (US)
  • Weight
    8.98 lbs

Details

  • Alcohol Content
    No Alcohol
  • Color
    White
  • Foam Action
    Foaming Action
  • Form
    Gel
  • Product Types
    Cleaner
  • Scent
    Orange
  • UPC_NO
    686226232182
  • Waterless
    Waterless
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)