Motion
056C262B030L1A

DODGE
056C262B030L1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 30.4:1 Ratio, C-Face Coupling, Right Hand Output, 56C Frame
MI ITEM #00994902
MFR #056C262B030L1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056C262B030L1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 30.4:1 Ratio, C-Face Coupling, Right Hand Output, 56C Frame
MI ITEM #00994902
MFR #056C262B030L1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C262B030N056L1

Specifications

  • Reduction
    Double
  • Ratio
    30.4:1
  • Max Input Horsepower
    4.450 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Output Type
    Solid
  • Output Size
    1.5000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    57.530 @ 1750 rpm input
  • Maximum Output Torque
    4331 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2751 lb
  • Housing Height
    10.69 in
  • Compatible Base Kit
    6011260
  • Manufacturer Reducer Size
    262
  • Mounting Type
    Foot Mount
  • Weight
    125.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text