1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants & Tape
Adhesives, Sealants & Tape
Bearings
Bearings
Chemicals, Lubricants & Equipment
Chemicals, Lubricants & Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hand & Power Tools
Hand & Power Tools
Hose & Fittings
Hose & Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps & Equipment
Process Pumps & Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals, Gaskets & Accessories
Seals, Gaskets & Accessories
Create Custom Item
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Warner Electric
650-2399-018
KIB-M04NS/0.6 KL2 Inductive Proximity Sensor - 0.6 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 3000 Switching Frequency, 100 mA Output Current, M4 x 0.5 - Threaded Barrel
MI ITEM #
00995064
MFR #
650-2399-018
Quote Required
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Electrical
Sensors & Switches
Inductive Proximity Sensors
Warner Electric 650-2399-018
Warner Electric
650-2399-018
KIB-M04NS/0.6 KL2 Inductive Proximity Sensor - 0.6 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 3000 Switching Frequency, 100 mA Output Current, M4 x 0.5 - Threaded Barrel
MI ITEM #
00995064
MFR #
650-2399-018
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Warner Electric
650-2399-018
KIB-M04NS/0.6 KL2 Inductive Proximity Sensor - 0.6 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 3000 Switching Frequency, 100 mA Output Current, M4 x 0.5 - Threaded Barrel
MI ITEM #
00995064
MFR #
650-2399-018
Availability:
Factory Order
This product requires a Quote Request
Qty
This product requires a Quote Request
+ Add to Cart For Quote
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.
Overview
Mfr Description
650-2399-018 SENSOR
NEMA 4
Temperature range -13°F + 158°F
Short circuit protected
Reverse polarity protected
Transient noise protected
LED function, Output energized
Show More
Specifications
Sensing Range
0.6000 mm
Input Voltage
10-30 V dc
Switching Function
NPN
Output Mode
NO - (Normally Open)
Switching Frequency
3000
Output Current
100 mA
Barrel Size
M4 x 0.5 - Threaded Barrel
Temperature Range
-13 to +158 F°
Mounting Type
Flush
Housing Material
Metal
Mounting Bracket
596-0223-069 (Sold Seperately), 596-0223-070 (Sold Seperately)
Cable
6 ft. Cable
Additional Details
Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
Manufacturer Catalog
Click here
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon to learn more