Motion
650-2399-003

WARNER
650-2399-003

KIB-M05NS/001 KL2 Inductive Proximity Sensor - 1 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 3000 Switching Frequency, 200 mA Output Current, M5 x 0.5 - Threaded Barrel
MI ITEM #00995070
MFR #650-2399-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-2399-003

KIB-M05NS/001 KL2 Inductive Proximity Sensor - 1 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 3000 Switching Frequency, 200 mA Output Current, M5 x 0.5 - Threaded Barrel
MI ITEM #00995070
MFR #650-2399-003

Mfr description
650-2399-003 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Short circuit protected
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Barrel Size
    M5 x 0.5 - Threaded Barrel
  • Output Current
    200 mA

Details

  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Cable
    6 ft. Cable
  • Features & Benefits
    • NEMA 4• Temperature range -13°F + 158°F• Short circuit protected• Reverse polarity protected• Transient noise protected• LED function, Output energized
  • Housing Material
    Metal
  • Input Voltage
    10-30 V dc
  • Manufacturer Catalog
  • Mounting Bracket
    596-0223-069 (Sold Seperately), 596-0223-070 (Sold Seperately)
  • Mounting Type
    Flush
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    1 mm
  • Switching Frequency
    3000
  • Switching Function
    NPN
  • Temperature Range
    -13 to +158 F°

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)