Motion
FGL-2 DRUM
FGL Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant, +10 to +400 °F
Mi Item #00995089
MFR #FGL-2 DRUM
Price$2,027.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FGL Series Multipurpose Grease - General Purpose, USP Mineral Oil-Based, Aluminum Complex-Thickened Grease Composition, 2 NLGI Grade, 120 lb Size, Keg Container, White Color, Food Grade, Water Resistant, +10 to +400 °F
Mi Item #00995089
MFR #FGL-2 DRUM

Mfr description
FGL-2 1/4 DRUM 23239
  • NSF H1 Registered
  • Excellent resistance to water washout
  • Contains anti-microbial
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$2,027.20/each

Specifications

Dimensions

  • Container Size
    120 lb
  • NLGI Grade
    2
  • Overall Height
    27 in
  • Overall Length
    15 in
  • Overall Width
    15 in
  • Shelf Life
    3 yr
  • Weight
    134.00 lbs

Details

  • Application
    Multi-purpose food grade applications under severe operating conditions such as water, steam, high-temperature
  • Base Type
    Aluminum Complex
  • Certification
    NSF H1
  • Color
    White
  • Composition
    USP Mineral Oil-Based, Aluminum Complex-Thickened Grease
  • Container Type
    Keg
  • Dropping Point
    268°C/515 °F
  • Food Grade
    Food Grade
  • Grease Thickener
    Aluminum Complex
  • Manufacturer Upc Number
    089215423200
  • Max Operating Temperature
    400 °F
  • Min Operating Temperature
    10 °F
  • NSF Rating
    H1
  • Oil Type
    USP White Mineral
  • Package Qty
    1
  • Regulations
    FDA Regulation 21 C.F.R. 172.878, FDA Regulation 21 C.F.R. 178.3570
  • Series
    FGL-2
  • Temperature Range
    +10 to +400 °F
  • Type
    General Purpose
  • UPC_NO
    089215423200
  • Viscosity
    160
  • Water Resistance
    Water Resistant
  • Water Washout
    Less Than 10% loss
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)