Motion
650-2342-004

WARNER
650-2342-004

KIN-M08NS/002 KLSM8 Inductive Proximity Sensor - 2 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 1000 Switching Frequency, 200 mA Output Current, M8 x 1 - Threaded Barrel
Mi Item #00995143
MFR #650-2342-004
Price$800.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
650-2342-004

KIN-M08NS/002 KLSM8 Inductive Proximity Sensor - 2 mm Sensing Range, NPN Switching Function, NO - (Normally Open) Output Mode, 1000 Switching Frequency, 200 mA Output Current, M8 x 1 - Threaded Barrel
Mi Item #00995143
MFR #650-2342-004

Mfr description
650-2342-004 SENSOR
  • NEMA 4
  • Temperature range -13°F + 158°F
  • Short circuit protected
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.86/each

Specifications

Dimensions

  • Barrel Size
    M8 x 1 - Threaded Barrel
  • Output Current
    200 mA

Details

  • Additional Details
    Inductive Proximity Sensors are used when the target or object to be sensed is metal. Inductive types are the most widely used proximity sensors for industrial applications.
  • Cable
    413-9100-261 (Straight 2.5 meter length), 413-9100-263 (Straight 5 meter length), 413-9100-278 (90 degree 2.5 meter length), 413-9100-279 (90 degree 5 meter length), Cables (Sold Seperately).
  • Connection
    M8 Connector
  • Features & Benefits
    • NEMA 4 • Temperature range -13°F + 158°F • Short circuit protected • Reverse polarity protected • Transient noise protected • LED function, Output energized
  • Housing Material
    Metal
  • Input Voltage
    10-30 V dc
  • Manufacturer Catalog
  • Mounting Type
    Non-Flush
  • Output Mode
    NO - (Normally Open)
  • Product Type
    Inductive Proximity Sensors
  • Sensing Range
    2 mm
  • Switching Frequency
    1000
  • Switching Function
    NPN
  • Temperature Range
    -13 to +158 F°
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)