Motion
R431006194

AVENTICS
R431006194

Air Piloted Valve - Panel Mounted, 3 Port, 2 Position, Single Pilot
MI ITEM #00995243
MFR #R431006194
Price$323.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AVENTICS
R431006194

Air Piloted Valve - Panel Mounted, 3 Port, 2 Position, Single Pilot
MI ITEM #00995243
MFR #R431006194

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$323.79/each

Specifications

Dimensions

  • Overall Height
    4-9/32 in
  • Overall Length
    6-11/32 in
  • Overall Width
    3-1/2 in
  • Port 1 Size/Type
    1/4 NPT
  • Valve Positioner Travel
    90 °

Details

  • Body Material
    Aluminum
  • Flow Direction
    4-Way
  • Number Of Pilots
    Single Pilot
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Air, Inert Gas
  • Operating Temperature Range
    -40 to +93 °C
  • Piping Type
    Panel Mounted
  • Proof Pressure
    +250 psi
  • Seal Material
    Nitrile

Overview

Mfr description
R431006194 VLV, 2-HA-2LY PILOTAIR 2HA2L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought