Motion
HRS 4 TM7/16 ST UNC BL

HYDAC CORP
HRS 4 TM7/16 ST UNC BL

HRS 4 TM7/16 ST UNC BL
Mi Item #00995530
MFR #HRS 4 TM7/16 ST UNC BL
Price$4.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HYDAC CORP
HRS 4 TM7/16 ST UNC BL

HRS 4 TM7/16 ST UNC BL
Mi Item #00995530
MFR #HRS 4 TM7/16 ST UNC BL

Mfr description
HRS 4 TM7/16 ST UNC BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4.72/each

Specifications

Dimensions

  • Overall Length
    4 in
  • Thread Size
    7/16-14 ST UNC in

Details

  • Screw Material
    Steel
  • Thread Type
    Inch
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)