Motion
140C262B040K1A

DODGE
140C262B040K1A

Dodge-Reliance 140C262B040K1A, Right Angle Helical Worm Speed Reducer, 40.556:1 Ratio, C-Face Coupling Input
MI ITEM #00995536
MFR #140C262B040K1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140C262B040K1A

Dodge-Reliance 140C262B040K1A, Right Angle Helical Worm Speed Reducer, 40.556:1 Ratio, C-Face Coupling Input
MI ITEM #00995536
MFR #140C262B040K1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C262B040N140K1

Specifications

  • Max Input Horsepower
    3.630 hp @ 1750 rpm
  • Ratio
    40.556:1
  • NEMA / IEC Frame Size
    140TC
  • Input Type
    C-Face Coupling
  • Output Type
    Solid Shaft
  • Output Direction
    Left
  • Output Size
    1-1/2 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    43.150 @ 1750 rpm input
  • Maximum Output Torque
    4619 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2786 lb
  • Compatible Base Kit
    6011260
  • Mounting Type
    Foot Mount
  • Weight
    125.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text