Motion
5158-170-015

WARNER
5158-170-015

ERS-26, 1.5 ft-lb Static Torque, 3600 RPM, 90 DC Voltage
Mi Item #00995592
MFR #5158-170-015
Price$580.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5158-170-015

ERS-26, 1.5 ft-lb Static Torque, 3600 RPM, 90 DC Voltage
Mi Item #00995592
MFR #5158-170-015

Mfr description
5158-170-015 ELECT.BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$580.35/each

Specifications

Dimensions

  • Bore Diameter  
    0.2500 in
  • Brake Outside Diameter  
    2.46 in
  • Overall Length  
    1.515 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    1-1/2 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    UL
  • UPC_NO
    786582039392
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)