Motion
5151-170-001

WARNER
5151-170-001

ERS-42, 7 ft-lb Static Torque, 3600 RPM, 90 DC Voltage
Mi Item #00995637
MFR #5151-170-001
Price$865.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5151-170-001

ERS-42, 7 ft-lb Static Torque, 3600 RPM, 90 DC Voltage
Mi Item #00995637
MFR #5151-170-001

Mfr description
5151-170-001 BRAKE ASSEM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$865.22/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Brake Outside Diameter  
    3.52 in
  • Overall Length  
    1.595 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    7 ft-lbs
  • Number Of Friction Discs
    1
  • Standards Met
    UL
  • UPC_NO
    786582038487
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)