Motion
5161-271-013

WARNER
5161-271-013

ATC-25, 0.8750 in Bore/Shaft Size, .1875 in Keyway, 24 DC, 3600 RPM
MI ITEM #00995917
MFR #5161-271-013
List Price$3,697.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5161-271-013

ATC-25, 0.8750 in Bore/Shaft Size, .1875 in Keyway, 24 DC, 3600 RPM
MI ITEM #00995917
MFR #5161-271-013

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,697.99/each for your price

Overview

Mfr description
5161-271-013 CLUTCH 24V

Specifications

  • Clutch Type
    Electromagnetic
  • Nominal Static Torque
    25 ft-lbs
  • Voltage Rating
    24 V dc
  • Bore Diameter
  • Maximum Dynamic Torque Capacity
    12 ft-lbs
  • Clutch Outside Diameter
  • Overall Length
    111.51 mm
  • Housing Material
    Steel
  • Total Inertia
    0.48 lb/ft²
  • Mounting Type
    Through Shaft
  • Standards Met
    UL
  • UPC_NO
    786582039705

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought