Motion
5162-271-012

WARNER
5162-271-012

Warner Electric® 5162-271-012, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), Bore Dia. 1"
MI ITEM #00995986
MFR #5162-271-012
Price$4,289.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5162-271-012

Warner Electric® 5162-271-012, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), Bore Dia. 1"
MI ITEM #00995986
MFR #5162-271-012

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,289.26/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Clutch Outside Diameter  
    159.39 mm
  • Overall Length
    125.35 mm
  • Total Inertia
    0.173 lb/ft²

Details

  • Clutch Type
    Electromagnetic
  • Housing Material
    Steel
  • Maximum Dynamic Torque Capacity
    20 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    55 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582040237
  • Voltage Rating
    24 V dc

Overview

Mfr description
5162-271-012 CLUTCH 24V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought