Motion
5162-271-023

WARNER
5162-271-023

5162-271-023
Mi Item #00996025
MFR #5162-271-023
Price$5,301.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5162-271-023

5162-271-023
Mi Item #00996025
MFR #5162-271-023

Mfr description
5162-271-023 CLUTCH 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,301.42/each

Specifications

Dimensions

  • Bore Diameter  
    1 in
  • Clutch Outside Diameter  
    6.675 in
  • Overall Length
    4.935 in

Details

  • Maximum Dynamic Torque Capacity
    12 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    12 ft-lbs
  • UPC_NO
    786582040275
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)