1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5163-271-010
ATC-115, 1.1250 in Bore/Shaft Size, .25 in Keyway, 24 DC, 3600 RPM
MI ITEM #
00996045
MFR #
5163-271-010
Your Price
$5,601.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5163-271-010
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5163-271-010
ATC-115, 1.1250 in Bore/Shaft Size, .25 in Keyway, 24 DC, 3600 RPM
MI ITEM #
00996045
MFR #
5163-271-010
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,601.35
/each
(List
$6,721.63
)
Qty
Add to Cart
Overview
Mfr description
5163-271-010 CLUTCH 24V
Specifications
Voltage Rating
24 V dc
Bore Diameter
1.1250 in
Manufacturer Upc Number
786582040510
UPC_NO
786582040510
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data