Motion
5163-271-011

WARNER
5163-271-011

Warner Electric® 5163-271-011, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), O.D. 200.812mm
Mi Item #00996053
MFR #5163-271-011
Price$7,057.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5163-271-011

Warner Electric® 5163-271-011, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), O.D. 200.812mm
Mi Item #00996053
MFR #5163-271-011

Mfr description
5163-271-011 CLUTCH 24V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,057.73/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Clutch Outside Diameter  
    200.812 mm
  • Overall Length
    151.822 mm
  • Total Inertia
    0.483 lb/ft²

Details

  • Clutch Type
    Electromagnetic
  • Housing Material
    Steel
  • Maximum Dynamic Torque Capacity
    30 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    115 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582040527
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)