Motion
180C262B040K1A

DODGE
180C262B040K1A

Dodge® 180C262B040K1A, Right Angle Helical Worm Speed Reducer, 40:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
MI ITEM #00996069
MFR #180C262B040K1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
180C262B040K1A

Dodge® 180C262B040K1A, Right Angle Helical Worm Speed Reducer, 40:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
MI ITEM #00996069
MFR #180C262B040K1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
C262B040N180K1 SOLID SHAFT REDUCER

Specifications

  • Max Input Horsepower
    4.250 hp @ 2500 rpm
  • Ratio
    40:1
  • NEMA / IEC Frame Size
    180TC
  • Input Type
    C-Face Quill
  • Output Type
    Solid Shaft
  • Output Direction
    Right
  • Input Size
    1.127 in
  • Output Size
    1-1/2 in
  • Reduction
    Double
  • Manufacturer Reducer Size
    262
  • Maximum Output RPM
    61.640 @ 2500 rpm input
  • Maximum Output Torque
    6018 in-lbs @ 870 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2924 lb
  • Housing Dimensions
    16.81 x 9.24 x 11.83 in
  • Compatible Base Kit
    6011260
  • Mounting Type
    Foot Mount
  • Weight
    120.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text