1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WARNER
5163-271-013
ATC-115, 1.5000 in Bore/Shaft Size, .375 in Keyway, 24 DC, 3600 RPM
MI ITEM #
00996072
MFR #
5163-271-013
Your Price
$5,601.35
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Clutches and Brakes
Electric Clutches and Brakes
WARNER 5163-271-013
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WARNER
5163-271-013
ATC-115, 1.5000 in Bore/Shaft Size, .375 in Keyway, 24 DC, 3600 RPM
MI ITEM #
00996072
MFR #
5163-271-013
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$5,601.35
/each
(List
$6,721.63
)
Qty
Add to Cart
Overview
Mfr description
5163-271-013 CLUTCH 24V
Specifications
Voltage Rating
24 V dc
Bore Diameter
1.5000 in
UPC_NO
786582040534
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data