Motion
5161-271-011

WARNER
5161-271-011

Warner Electric® 5161-271-011, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), Bore Dia. 5/8"
MI ITEM #00996612
MFR #5161-271-011
Price$3,882.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5161-271-011

Warner Electric® 5161-271-011, Electromagnetic Clutch, Type: Electromagnetic, Mounting: (Through Shaft), Bore Dia. 5/8"
MI ITEM #00996612
MFR #5161-271-011

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,882.90/each

Specifications

Dimensions

  • Bore Diameter  
    5/8 in
  • Clutch Outside Diameter  
    122.49 mm
  • Overall Length
    111.51 mm
  • Total Inertia
    0.48 lb/ft²

Details

  • Clutch Type
    Electromagnetic
  • Housing Material
    Steel
  • Maximum Dynamic Torque Capacity
    12 ft-lbs
  • Mounting Type
    Through Shaft
  • Nominal Static Torque
    25 ft-lbs
  • Standards Met
    UL
  • UPC_NO
    786582039682
  • Voltage Rating
    24 V dc

Overview

Mfr description
5161-271-011 CLUTCH 24V

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought