Motion
7800 OMP
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
Mi Item #00996650
MFR #7800 OMP
Price$719.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Hose Reel for Medium Pressure Oil - Designed for use with 1/2 in x 50 ft Hose, 3250 psi, Red, 1/2 NPT - Female Inlet, 1/2 NPT - Male Outlet
Mi Item #00996650
MFR #7800 OMP

Mfr description
7800-OMP HOSE REEL ASSY
  • Series 7000 is very robust and ideal for the most demanding applications
  • The reel's base and guide arm are formed from high-grade steel engineered with structural forms and gussets to yield the greatest amount of strength
  • Guide arm adjusts to three positions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$719.95/each

Specifications

Dimensions

  • Hose Inside Diameter
    1/2 in
  • Hose Length
    50 ft
  • Overall Height
    20.25 in
  • Overall Length
    19 in
  • Overall Width
    7 in
  • Weight
    45.00 lbs

Details

  • Application
    Oil
  • Description Keyword
    Designed for use with 1/2 in x 50 ft Hose
  • Harmonization Code
    8479.89.9899
  • Manufacturer Catalog
  • Manufacturer Upc Number
    699567001331
  • Maximum Temperature
    210 °F
  • Pressure Application
    Medium Pressure Oil
  • Rated Pressure
    3250 psi
  • Reel Color
    Red
  • Reel Inlet
    1/2 NPT - Female
  • Reel Outlet
    1/2 NPT - Male
  • Standard Hose Capacity Length
    50 ft
  • UPC_NO
    699567001331
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)