Motion
5371-169-030

WARNER
5371-169-030

Power-off Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 90 V dc, 56 ft-lbs Torque, Power-Off Electro Module, 9-1/4 in OD, 5.15 in Length
Mi Item #00996676
MFR #5371-169-030
Price$5,893.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5371-169-030

Power-off Electro Module Magnetic Brake - 1-1/8 in Bore, C-Face, 90 V dc, 56 ft-lbs Torque, Power-Off Electro Module, 9-1/4 in OD, 5.15 in Length
Mi Item #00996676
MFR #5371-169-030

Mfr description
5371-169-030 FAIL SAFE MOTOR BRAKE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,893.50/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/8 in
  • Brake Outside Diameter  
    9-1/4 in
  • Overall Length  
    5.15 in

Details

  • Brake Type
    Power-Off Electro Module
  • Maximum Dynamic Torque Capacity
    56 ft-lbs
  • Mounting Type
    C-Face
  • Nominal Static Torque
    56 ft-lbs
  • Standards Met
    NEMA, UL
  • UPC_NO
    786582065360
  • Voltage Rating
    90 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)