Motion
140C350B300L1A

DODGE
140C350B300L1A

Dodge-Reliance 140C350B300L1A, Right Angle Helical Worm Speed Reducer, 304.000:1 Ratio, C-Face Coupling Input
MI ITEM #00996830
MFR #140C350B300L1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
140C350B300L1A

Dodge-Reliance 140C350B300L1A, Right Angle Helical Worm Speed Reducer, 304.000:1 Ratio, C-Face Coupling Input
MI ITEM #00996830
MFR #140C350B300L1A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Manufacturer Reducer Size
    350
  • Maximum Output RPM
    5.760 @ 1750 rpm input
  • Maximum Output Torque
    12918 in-lbs @ 1750 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    2-1/8 in
  • Ratio
    304.000:1
  • Weight
    200.00 lbs

Details

  • Compatible Base Kit
    6011277
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    1.850 hp @ 1750 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    5976 lb
  • Reduction
    Double

Overview

Mfr description
C350B300N140L1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought