Motion
5155-170-002

WARNER
5155-170-002

ERS-49, 15 ft-lb Static Torque, 3600 RPM, 24 DC Voltage
MI ITEM #00996837
MFR #5155-170-002
Price$1,025.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5155-170-002

ERS-49, 15 ft-lb Static Torque, 3600 RPM, 24 DC Voltage
MI ITEM #00996837
MFR #5155-170-002

Mfr description
5155-170-002 ELECT BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,025.69/each

Specifications

Dimensions

  • Bore Diameter  
    0.3750 in
  • Brake Outside Diameter  
    4.27 in
  • Overall Length  
    1.767 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    15 ft-lbs
  • Number Of Friction Discs
    1
  • UPC_NO
    786582039170
  • Voltage Rating
    24 V dc

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)