Motion
5153-170-003

WARNER
5153-170-003

ERS-57, 34 ft-lb Static Torque, 3600 RPM, 24 DC Voltage
MI ITEM #00996854
MFR #5153-170-003
Price$1,523.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5153-170-003

ERS-57, 34 ft-lb Static Torque, 3600 RPM, 24 DC Voltage
MI ITEM #00996854
MFR #5153-170-003

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,523.48/each

Specifications

Dimensions

  • Bore Diameter  
    0.5000 in
  • Brake Outside Diameter  
    5.02 in
  • Overall Length  
    1.937 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    34 ft-lbs
  • Number Of Friction Discs
    1
  • UPC_NO
    786582038753
  • Voltage Rating
    24 V dc

Overview

Mfr description
5153-170-003 ELECT BRAKE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought