Motion
5154-170-002

WARNER
5154-170-002

ERS-68, 100 ft-lb Static Torque, 2000 RPM, 24 DC Voltage
Mi Item #00996872
MFR #5154-170-002
Price$2,167.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5154-170-002

ERS-68, 100 ft-lb Static Torque, 2000 RPM, 24 DC Voltage
Mi Item #00996872
MFR #5154-170-002

Mfr description
5154-170-002 ELECT BRAKE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,167.08/each

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Brake Outside Diameter  
    6.52 in
  • Overall Length  
    2.03 in

Details

  • Brake Type
    Power-Off Electro Module
  • Mounting Type
    C-Face
  • Nominal Static Torque
    100 ft-lbs
  • Number Of Friction Discs
    1
  • UPC_NO
    786582038975
  • Voltage Rating
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)