Specifications
Dimensions
- Housing Dimensions19.87 x 10.24 x 13.89 in
- Input Size1.127 in
- Manufacturer Reducer Size350
- Maximum Output RPM98.680 @ 2500 rpm input
- Maximum Output Torque9946 in-lbs @ 870 rpm
- NEMA / IEC Frame Size180TC
- Output Size2-1/8 in
- Ratio25:1
- Weight200.00 lbs
Details
- Compatible Base Kit6011277
- Housing MaterialCast Iron
- Input TypeC-Face Quill
- Max Input Horsepower12.980 hp @ 2500 rpm
- Mounting TypeFoot Mount
- Output DirectionRight
- Output TypeSolid Shaft
- Overhung Load Capacity5131 lb
- ReductionDouble
Overview
Mfr description
C350B025N180L1