Motion
AA 3341
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00997014
MFR #AA 3341
List Price$830.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Acrylic Adhesive - 1 L, Bottle
MI ITEM #00997014
MFR #AA 3341

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$830.30/each for your price

Overview

Mfr description
230199 23440 3341 PLTZD PVC 1 LT BO

Specifications

  • Material Comp
    PVC, Thermoplastic
  • Color
    Yellow
  • Acrylic Type
    Urethane Acrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Application
    Bonding, Potting
  • Package Size
    1 L
  • Operating Temperature Range
    -65 to +300 °F
  • Viscosity Class
    Low Viscosity
  • Viscosity
    450 cP
  • UPC_NO
    079340234406

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text