Motion
180C350B060K1A

DODGE
180C350B060K1A

Dodge® 180C350B060K1A, Right Angle Helical Worm Speed Reducer, 60:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
Mi Item #00997088
MFR #180C350B060K1A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
180C350B060K1A

Dodge® 180C350B060K1A, Right Angle Helical Worm Speed Reducer, 60:1 Ratio, 1.127" C-Face Quilled Input, Double Reduction
Mi Item #00997088
MFR #180C350B060K1A

Mfr description
C350B060N180K1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    19.87 x 10.24 x 13.89 in
  • Input Size
    1.127 in
  • Manufacturer Reducer Size
    350
  • Maximum Output RPM
    41.100 @ 2500 rpm input
  • Maximum Output Torque
    12654 in-lbs @ 870 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    2-1/8 in
  • Ratio
    60:1
  • Weight
    200.00 lbs

Details

  • Compatible Base Kit
    6011277
  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    6.800 hp @ 2500 rpm
  • Mounting Type
    Foot Mount
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • Overhung Load Capacity
    5496 lb
  • Reduction
    Double
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)