Motion
23450
Silicone Oil Seal - Solid, 2.362 in Shaft Dia., 3.374 in OD, 0.395 in Overall Width, HMS14 Design, Silicone Lip Material
MI ITEM #00997094
MFR #23450
List Price$62.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Silicone Oil Seal - Solid, 2.362 in Shaft Dia., 3.374 in OD, 0.395 in Overall Width, HMS14 Design, Silicone Lip Material
MI ITEM #00997094
MFR #23450

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$62.06/each for your price

Overview

Mfr description
23450 OIL SEAL
  • Metal Cased
  • Spring-Loaded
  • Single-Lip Seal.

Specifications

  • Solid / Split
    Solid
  • Shaft Diameter
    2.362 in
  • Outside Diameter
    3.374 in
  • Overall Width
    0.395 in
  • Design Type
    HMS14
  • Seal Type
    Single Lip with Spring
  • Lip Material
    Silicone
  • Description Keyword
    HMS14 Design
  • ManufacturerName (description attribute)
    CR Seals (SKF)
  • Casing
    Without Inner Case
  • Pressure Tolerance
    10 psi @ 0-1000 fpm
  • Manufacturer Upc Number
    085311025775
  • Max Shaft Surface Speed
    3600 fpm
  • Construction Description
    Single Lip, Spring Loaded Without Inner Case
  • Typical Application
    Engines, Axles, Transmissions, Pumps, Motors, Speed Reducers, Many Other Industrial Uses.
  • Weight
    0.24 lbs
  • Continuous Temperature Range
    -100 to 325°F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought