Overview
Mfr description
CS-29 COLLAR
Specifications
- Product TypeShaft Collars
- Bore Diameter0.1875 in
- ConstructionSolid
- Outside Diameter0.3750 in
- Width0.2500 in
- MaterialStainless Steel
- Manufacturer Catalog NumberCS-29
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data