Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rod Cartridge Bearing - For Use With Aventics Cylinders Series, Buna, 2.5000 in Rod
Mi Item #00997378
MFR #R433022033

Mfr description
A503-431998A-2 RECTIFIER
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Rod Size
    2.5000 in

Details

  • Replacement Part Type
    Rod Bearing Kit
  • Seal Material
    Buna
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)