Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
056C150T030S1A

Right Angle Worm Gear Speed Reducer - Double Reduction, 30.4:1 Ratio, C-Face Coupling, 56C Frame
MI ITEM #00997508
MFR #056C150T030S1A

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
C150T030N056

Specifications

  • Reduction
    Double
  • Ratio
    30.4:1
  • Max Input Horsepower
    1.110 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Output Type
    Hollow
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    57.530 @ 1750 rpm input
  • Maximum Output Torque
    1022 in-lbs @ 1750 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    970 lb
  • Housing Height
    7.34 in
  • Compatible Base Kit
    6011246
  • Manufacturer Reducer Size
    150
  • Mounting Type
    Foot Mount
  • Weight
    65.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought