1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
WM BERG
CS-51
Set Screw Collar - Solid, Steel, 0.1875 in Bore, 0.4375 in OD, 0.2500 in Width
MI ITEM #
00997623
MFR #
CS-51
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Shaft Collars
WM BERG CS-51
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WM BERG
CS-51
Set Screw Collar - Solid, Steel, 0.1875 in Bore, 0.4375 in OD, 0.2500 in Width
MI ITEM #
00997623
MFR #
CS-51
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
CS-51 COLLAR
Specifications
Product Type
Shaft Collars
Bore Diameter
0.1875 in
Construction
Solid
Outside Diameter
0.4375 in
Width
0.2500 in
Material
Steel
Manufacturer Catalog Number
CS-51
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data