Motion
MT6523514
3 Flutes, 0.6250 in Body Dia., 0.3750 in Shank Dia., HSS Material
MI ITEM #00997678
MFR #MT6523514
Your Price$49.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Flutes, 0.6250 in Body Dia., 0.3750 in Shank Dia., HSS Material
MI ITEM #00997678
MFR #MT6523514

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$49.86/each(List $57.33)

Overview

Mfr description
23514 1750 CENTER RMR 5/8 82 DEG

Specifications

  • Type
    Countersink
  • Body Diameter
    0.6250 in
  • Number Of Flutes
    3
  • Material
    HSS
  • Finish Coating
    Black Oxide
  • Shank Diameter
    0.3750 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text