Motion
5370-101-042

WARNER
5370-101-042

Conduit Box for Clutch or Brake - EM, EM-FBB, EM-FBC, EM-MBFB, EUM, EUM-FBB, EUM-MBFB, UM, UM-C, UM-FBC Series, Compatible Model / Part Number EM-50-20FBB, EUM-100-1020, EUM-100-1040, EUM-100-2030, EUM-180-1020, EUM-180-1040, EUM-180-2030, EUM-210-1020, EUM-215-1020, EUM-50-1020, EUM-50-1040, EUM-50-2030, EUM-50-20FBB-6, UM-100-1020, UM-100-1020-LK, UM-100-1040, UM-100-2030, UM-100-3040, UM-180-1020, UM-180-1020-LK, UM-180-1040, UM-180-2030, UM-180-3040, UM-210-1020, UM-215-1020, UM-50-1020, UM-50-1020-LK, UM-50-1020FBC, UM-50-1040, UM-50-2030, UM-50-3040
Mi Item #00997743
MFR #5370-101-042
Price$66.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

WARNER
5370-101-042

Conduit Box for Clutch or Brake - EM, EM-FBB, EM-FBC, EM-MBFB, EUM, EUM-FBB, EUM-MBFB, UM, UM-C, UM-FBC Series, Compatible Model / Part Number EM-50-20FBB, EUM-100-1020, EUM-100-1040, EUM-100-2030, EUM-180-1020, EUM-180-1040, EUM-180-2030, EUM-210-1020, EUM-215-1020, EUM-50-1020, EUM-50-1040, EUM-50-2030, EUM-50-20FBB-6, UM-100-1020, UM-100-1020-LK, UM-100-1040, UM-100-2030, UM-100-3040, UM-180-1020, UM-180-1020-LK, UM-180-1040, UM-180-2030, UM-180-3040, UM-210-1020, UM-215-1020, UM-50-1020, UM-50-1020-LK, UM-50-1020FBC, UM-50-1040, UM-50-2030, UM-50-3040
Mi Item #00997743
MFR #5370-101-042

Mfr description
5370-101-042 CONDUIT BOX
  • Designed to provide a proper enclosure for wiring terminations
  • Conforms to the requirements of Underwriters Laboratories under UL508, Industrial Control Equipment
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$66.86/each

Specifications

Dimensions

  • Clutch Brake Size Code
    100, 180, 210, 215, 50

Details

  • Clutch Brake Type
    Magnetic Brake, Magnetic Clutch
  • Compatible Model Part Number
    EM-50-20FBB, EUM-100-1020, EUM-100-1040, EUM-100-2030, EUM-180-1020, EUM-180-1040, EUM-180-2030, EUM-210-1020, EUM-215-1020, EUM-50-1020, EUM-50-1040, EUM-50-2030, EUM-50-20FBB-6, UM-100-1020, UM-100-1020-LK, UM-100-1040, UM-100-2030, UM-100-3040, UM-180-1020, UM-180-1020-LK, UM-180-1040, UM-180-2030, UM-180-3040, UM-210-1020, UM-215-1020, UM-50-1020, UM-50-1020-LK, UM-50-1020FBC, UM-50-1040, UM-50-2030, UM-50-3040
  • Product Types
    Conduit Box
  • Series
    EM, EM-FBB, EM-FBC, EM-MBFB, EUM, EUM-FBB, EUM-MBFB, UM, UM-C, UM-FBC
  • UPC_NO
    786582061812
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)